Volume Control Valve Trim with Single Lever Handle in Polished Chrome

You last purchased this on
 
American Standard

Hampton® Volume Control Valve Trim with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Hampton® Volume Control Valve Trim with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #AT211730002
  • Item #1648558
  • Manufacturer Part #T211730.002
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure
  • Metal lever handle
  • Trim only
  • Brass wall escutcheon
  • Coordinating Lavatory and Bidet Faucets Available
  • Metal Lever Handle
  • Polished-brass finish
  • Includes brass wall escutcheon
  • LESS valve
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125
Collection:
Hampton®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
7-1/16 in
Faucet Part Type:
Trim
Flow Rate:
2.5 gpm
Handle Type:
Lever
Height:
7-1/16 in
IAPMO Listed -:
No
NSF Certified:
Yes
Number of Handles:
Single Handle
Sink Material:
Brass
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No