59 in. Hand Shower Hose in Brushed Nickel

You last purchased this on
 
American Standard

59 in. Hand Shower Hose in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

59 in. Hand Shower Hose in Brushed Nickel

  • Fast #
  • Part #A8888035295
  • Item #1639210
  • Manufacturer Part #8888035.295
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Limited lifetime warranty on function and finish
  • Limited Lifetime Warranty - Function & Finish
  • Shower hose: 60"
  • Not recommended to be use as an extension hose
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
60 in
EPA Compliant:
No
End Connection 1:
MPT, MNPT, MIPS
End Connections:
MPT;MNPT;MIPS
Faucet Connection:
MPT, MNPT, MIP
Faucet Connection Size:
1/2 in
Faucet Height:
1/2 in
Faucet Part Type:
Shower Hose
Fits Brand:
American Standard
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
1/2 in
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed -:
Yes
Length:
60 in
MA Approved -:
Yes
Material:
Metal
NSF Certified:
Yes
Pause Control:
No
Size:
60 in x 1/2 in
Trim Only:
No
WaterSense Labeled:
No
Width:
1/2 in