59 in. Hand Shower Hose in Legacy Bronze
59 in. Hand Shower Hose in Legacy Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with all personal showers
- Limited Lifetime Warranty - Function & Finish
- Available in two lengths - Required for use with any hand-held personal shower
- Not recommended to be use as an extension hose
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Depth:
- 60 in
- EPA Compliant:
- No
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Part Type:
- Shower Hose
- Fits Brand:
- American Standard
- Fits Model:
- 1660.772.002
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 1/2 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- Length:
- 60 in
- MA Approved -:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Pause Control:
- No
- Size:
- 60 in x 1/2 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 1/2 in