American Standard

Hand Shower Hose in Oil Rubbed Bronze

Part #A8888035224  |  Manufacturer Part #8888035.224

Color/Finish:
Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Shower hose: 60"
  • Compatible with all personal showers
  • Limited lifetime warranty on function and finish

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Center Size: 1/2 in

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 60 in

EPA Compliant: No

End Connection 1: [MPT, MNPT, MIP]

End Connections: MPT;MNPT;MIP

Faucet Connection: [MPT, MNPT, MIP]

Faucet Connection Size: 1/2 in

Faucet Height: 1/2 in

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 1/2 in

Hose Included: Yes

Hose Length: 59 in

IAPMO Listed: Yes

Pause Control: No

Trim Only: No

Type: A8888035224

WaterSense Labeled: No

Width: 1/2 in