59 in. Hand Shower Hose in Polished Chrome
59 in. Hand Shower Hose in Polished Chrome
Frequently Purchased Together
Product Details
- Limited lifetime warranty on function and finish
- Limited Lifetime Warranty - Function & Finish
- Shower hose: 60"
- Not recommended to be use as an extension hose
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 60 in
- EPA Compliant:
- No
- End Connection 1:
- MPT, MNPT, MIPS
- End Connections:
- MPT;MNPT;MIPS
- Faucet Connection:
- MPT, MNPT, MIP
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 1/2 in
- Faucet Part Type:
- Shower Hose
- Fits Brand:
- American Standard
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 1/2 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- Yes
- Length:
- 60 in
- MA Approved -:
- Yes
- Material:
- Metal
- NSF Certified:
- Yes
- Pause Control:
- No
- Size:
- 60 in x 1/2 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 1/2 in