American Standard Hand Shower Hose in Polished Chrome

A8888053002

Color Finish

(Pricing is for Polished Chrome)

$58.58

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Compatible with all personal showers
  • Limited lifetime warranty on function and finish

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
EPA Compliant
No
IAPMO Listed
No
Length
79 in
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday