0 items

American Standard Fairbury™ Hand Sprayer Assembly

AM9502420A

Color Finish

Starting at $15.12
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flow rate: 1.8 gpm
  • For the American Standard® Fairbury pull-down kitchen faucets
  • Polished Chrome finish
  • Pull down spray assembly

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Fairbury™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.2 gpm
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday