Handle Kit with Hot and Cold in Clear
Handle Kit with Hot and Cold in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- American Standard® genuine repair part
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Weight:
- 0.45 lb
- Width:
- 5 in