American Standard Heritage® Metal Lever Handle Set Polished Chrome

A0000342H002

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Can be used in lavatories, bottom-deck kitchen sink faucets, bath and shower kits, tub fillers, and bidet fittings
  • For commercial and institutional applications

SPECIFICATIONS

ADA Compliant
Yes
Collection
Heritage®
IAPMO Listed
No
Number of Handles
Two Handle

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday