American Standard Heritage® Metal Trip Lever

A7388372A

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 color-matched bolt caps
  • 2-3/8" fully-glazed trapway
  • 4" piston action and Accelerator flush valve
  • EverClean Surface
  • Genuine American Standard® repair part
  • Siphon action bowl
  • Speed Connect tank/bowl coupling system
  • Sweeping pier on bowl
  • Vitreous china

SPECIFICATIONS

Brand Model Compatibility
4281 Heritage® Tanks
Collection
Heritage®
Handle Type
Trip Lever
IAPMO Listed
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday