American Standard Heritage® Single Brass Wristblade Handle Bar Sink Faucet with Brass Gooseneck Spout in Polished Chrome

A7100271H002

Color Finish

(Pricing is for Polished Chrome)

$192.87

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Brass swivel spout
  • Cartridge assures a lifetime of drip-free performance
  • Ceramic disc valving assures drip-free for life performance
  • Durable brass construction
  • Heritage® lever handle
  • Limited lifetime warranty on function and finish
  • Single supply for cold or tempered water

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Center Size
1/2 in
Collection
Heritage®
Color Finish
Polished Chrome
Color Finish Category
Chromes
EPA Compliant
No
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Height
13-1/4 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Spout Height
9-3/8 in
Spout Reach
5 in
Spout Type
Gooseneck, Swivel
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday