American Standard

Heritage® Two Wristblade Handle Wall Mount Service Faucet in Polished Chrome

Part #A8355110002  |  Manufacturer Part #8355110.002

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cast brass spout
  • Ceramic disc valve cartridge assures a lifetime of drip-free performance
  • Bottom brace provides additional support
  • Integral supply stops
  • Offset shanks, with integral check valves, provide adjustable centers from 6" to 10"
  • Vandal-resistant handles with red and blue color indexes
  • Inlets: 1/2" female NPT on 8" centers
  • Includes bucket hook

ADA Compliant

Not Approved for Potable Water Applications

Documents

Specifications

ADA Compliant: Yes

Built-in Stops: No

Cartridge Type: Ceramic Disc

Center Size: 6 in - 10 in

Collection: Heritage®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 20 gpm

Handle Type: Wristblade

IAPMO Listed: No

Institutional Faucet Type: Service

Lead Law Compliance Level: Not Approved for Potable Water Applications

Number of Handles: Two Handle

Number of Holes: 2 Hole

Spout Type: Low Arc

Trim Only: No

Vandal Resistant: Yes

WaterSense Labeled: No