American Standard

Hose and Seal Kit

Part #A0510130070A  |  Manufacturer Part #051013-0070A

Type:

Hose and Seal Kit
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Metal construction
  • Polished chrome finish
  • 2 in. diameter
  • Use with reliant plus kitchen faucets (sold separately)

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Faucet Part Type: Hose and Seal Kit

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Type: Hose and Seal Kit

WaterSense Labeled: No