Hot Stem

Part #A182930200AP  |  Item #7024657  |  Manufacturer Part #132433

$ 41.40 EACH

Stem Type:

Hot
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Hot or Cold unit
  • Tub/shower
  • For Re-Nu tub and shower valves
  • Hot or cold
  • American Standard® part: 18293-0200
  • Carded

Documents

Specifications

Faucet Part Type: Stem

IAPMO Listed: No

Length: 5-1/2 in

MA Approved: No

Stem Type: Hot

WaterSense Labeled: No

Weight: 0.656