American Standard HVAC

10-1/4 in. 3.5 Ton Horizontal Cased Coil for Split-System Heat Pump and Split-System Air Conditioner

Part #A4TXFH041CC3HHA  |  Manufacturer Part #4TXFH041CC3HHA

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application: Split System Air Conditioner, Split System Heat Pump

BTU: 41000

CFM: 1900

Coil Type: Cased

Configuration: Horizontal

Depth: 37-1/2 in

Height: 22-3/4 in

Length: 37-1/2 in

Liquid Line OD : 3/8 in

MBH: 41

Refrigerant: R-410A

Suction Line OD : 3/4 in

Tonnage: 3.5 Tons

UL Listed: No

Weight: 50

Width: 10-1/4 in