American Standard HVAC

10 Tons Split System Heat Pump Condenser

Part #ATWA120D40RB  |  Manufacturer Part #TWA120D40RB

Tonnage:

10 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

AMP: 17.8

BTU: 120000

Energy Star Compliant: No

MBH: 120

Phase: Three Phase

Tonnage: 10 Tons

UL Listed: No

Volts: 460V