10kW Heater with Breaker
This product has been replaced by
Manufacturer Part #BAYHTRV310F
10kW Heater with Breaker
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Supplementary Heater for convertible packaged cooling, 1-1/2 to 5 tons
- Note: Installation must comply with NATIONAL, STATE AND LOCAL CODES
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 24
- Brand Model Compatibility:
- 4WCZ6036-048A3 Single Package Convertible Heat Pump
- Energy Star Compliant:
- No
- Phase:
- Three Phase
- Stages:
- Single
- Volts:
- 208/240V
- Watts:
- 10 kW