12 lb. Steam Humidifier
12 lb. Steam Humidifier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 11.5, 16
- Capacity:
- 12 lb
- Color Finish Name:
- Grey
- Depth:
- 7-1/8 in
- Height:
- 20-7/8 in
- Material:
- Painted Steel
- Volts:
- 120/208/240V
- Width:
- 10-1/8 in