American Standard HVAC

120000 BTU 10 Tons 2-Compressor Split Cooling System

Part #ATTA120F300A  |  Manufacturer Part #TTA120F300A

BTU:

120000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

BTU: 120000

CEC Compliant: For Sale in CA

Depth: 52 in

EER: 11.2

Energy Star Compliant: No

Height: 39 in

Phase: Three Phase

Tonnage: 10 Tons

Volts: 230V

Width: 40 in