11.8 SEER 10 Tons Single-Stage R-410A Heat Pump Condenser
TWA 11.8 SEER 10 Tons Single-Stage R-410A Heat Pump Condenser
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Auto Switching Heat:
- No
- BTU:
- 120000
- BTU Cooling Rating:
- 120000 Btu/h
- Coil Type:
- Spine Fin
- Collection:
- TWA
- Decibel Rating (dB):
- 90 dB
- Depth:
- 52 in
- EER:
- 11
- Energy Star Compliant:
- No
- Height:
- 45 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 1/2 in
- MBH:
- 120
- Max Fuse Size:
- 60
- Phase:
- Three Phase
- Power Source:
- AC, Electric
- Refrigerant:
- R-410A
- SEER:
- 11.8
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 1-3/8 in
- Tonnage:
- 10 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 40 in