American Standard HVAC 12.5 Ton Standard Efficiency Electric Two-Stage Downflow Commercial Packaged Air Conditioner

ATSD150F3R0A0000

Manufacturer Part #: TSD150F3R0A0000

Tonnage

12.5 Tons

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
137, 149, 18.2, 22.4
Configuration
Downflow
Energy Star Compliant
No
Height
50-1/10 in
Horsepower
3 hp
Length
106-7/10 in
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Two
Tonnage
12.5 Tons
UL Listed
Yes
Volts
208/230V
Weight
1413
Width
70-4/5 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday