0 items

American Standard HVAC 4TWB3 Series 13 SEER Single-Stage R-410A 1/5 hp Split-System Heat Pump

A4TWB3B1000C

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
26
Auto Switching Heat Cool
No
BTU
42000
Collection
4TWB3 Series
Decibel Rating dB
79 dB
Depth
34-1/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
33-1/8 in
Horsepower
1/5 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
42
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
3.5 Tons
UL Listed
Yes
Volts
208/230V
Width
37-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday