0 items

American Standard HVAC 2TTB3 Series 13 SEER 1/15 hp Single-Stage R-22 Split-System Air Conditioner

A2TTB3018A1000C

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
8
BTU
18000
BTU Cooling Rating
17000 Btu/h
CEC Compliant
For Sale in CA
Collection
2TTB3 Series
Decibel Rating dB
76 dB
Depth
26 in
Energy Star Compliant
No
Height
26 in
Horsepower
1/15 hp
Liquid Line OD
1/4 in
MBH
18
Max CFM
1565
Phase
Single Phase
Power Source
Electric
Refrigerant
R-22
Stages
Single
Suction Line OD
5/8 in
Tonnage
1.5 Tons
UL Listed
UL 1995
Volts
200/230V
Weight
163
Width
29 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday