0 items

American Standard HVAC 4A6B3 Series 13 SEER R-410A Split-System Heat Pump

A4A6B3A1000A

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Auto Switching Heat Cool
No
BTU Cooling Rating
17000 Btu/h
Collection
4A6B3 Series
Decibel Rating dB
79 dB
Depth
30 in
Energy Star Compliant
No
FM Approved
No
Height
29 in
IAPMO Listed
No
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
1/4 in
MBH
17
NSF Certified
No
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
1/2 in
Tonnage
1.5 Tons
UL Listed
No
Volts
200/230V
Width
33 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday