0 items

American Standard HVAC 4A6H4 Series 14 SEER Single-Stage R-410A Split-System Heat Pump

A4A6H4G1000A

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
26
Auto Switching Heat Cool
No
BTU
48000
BTU Cooling Rating
48500 Btu/h
CEC Compliant
For Sale in CA
Collection
4A6H4 Series
Decibel Rating dB
72 dB
Depth
34-1/4 in
Energy Star Compliant
No
Height
33-1/8 in
Horsepower
1/5 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
48
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
4 Tons
UL Listed
UL 1995
Volts
208/230V
Width
37-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday