0 items

American Standard HVAC 4YCC4 Series 14 SEER R-410A Single-Stage Spine Fin Convertible LP or Natural Gas/Electric Packaged Unit

A4YCC4A1090A

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
0.24, 109, 16.7, 28.5
BTU
42000
BTU Cooling Rating
40500 Btu/h
BTU Heat Rating
90000 Btu/h
CEC Compliant
For Sale in CA
Collection
4YCC4 Series
Configuration
Convertible
Decibel Rating dB
74.6 dB
Depth
46 in
EER
12
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
38 in
Horsepower
1/34 hp
MBH
42
Max CFM
1450
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
3.5 Tons
UL Listed
No
Volts
208/230V
Weight
457
Width
61 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday