0 items

American Standard HVAC 4TCC4 14 SEER Single-Stage Convertible Electric Packaged Cooling Unit

A4TCC4A1000A

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
19.1
BTU
24000
BTU Cooling Rating
24600 Btu/h
CEC Compliant
For Sale in CA
Collection
4TCC4
Configuration
Convertible
Decibel Rating dB
66.6 dB
Depth
42 in
EER
12
Energy Star Compliant
No
Height
36 in
Horsepower
1/3 hp
Length
43 in
MBH
24.6
Max CFM
2350
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Tonnage
2 Tons
UL Listed
Yes
Volts
208/230V
Weight
358
Width
49 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday