0 items

American Standard HVAC 4A6H4 Series 14 SEER Single-Stage R-410A Split-System Heat Pump

A4A6H4D1000A

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
0.77, 9
Auto Switching Heat Cool
No
BTU
18000
BTU Cooling Rating
17600 Btu/h
CEC Compliant
For Sale in CA
Collection
4A6H4 Series
Decibel Rating dB
76 dB
Depth
29-3/4 in
Energy Star Compliant
No
Height
28-3/4 in
Horsepower
1/8 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
18
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
5/8 in
Tonnage
1.5 Tons
UL Listed
UL 1995
Volts
208/230V
Width
32-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday