0 items

American Standard HVAC 4TCY5 Series 15 SEER Electric Single-Stage Convertible Packaged Air Conditioner

A4TCY5A1000A

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
18.4
BTU
24000
BTU Cooling Rating
23800 Btu/h
Collection
4TCY5 Series
Configuration
Convertible
Decibel Rating dB
65 dB
Depth
42 in
EER
12
Energy Star Compliant
No
Height
36 in
Horsepower
1/2 hp
Length
42 in
MBH
24
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Tonnage
2 Tons
UL Listed
No
Volts
208/230V
Weight
318
Width
49 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday