American Standard HVAC 15 Tons R-410A Horizontal Gas/Electric Packaged Unit

AYSH180F3RHA0000

Manufacturer Part #: YSH180F3RHA0000

Tonnage

15 Tons

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AFUE
80.00
BTU
180000
BTU Cooling Rating
176000 Btu/h
BTU Heat Rating
284000 Btu/h
Configuration
Horizontal
EER
11
Height
54 in
MBH
180
Phase
Triple Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Tonnage
15 Tons
UL Listed
No
Volts
208/230V
Width
85-5/16 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday