American Standard HVAC

15 Tons R-410A Three-Stage Condenser Downflow Commercial Packaged Gas/Electric Unit

Part #AYSD180F3RLA0000  |  Manufacturer Part #YSD180F3RLA0000

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 80.00

AMP: 75

BTU Cooling Rating: 186000 Btu/h

BTU Heat Rating: 350000 Btu/h

Coil Type: Condenser

Compressor Type: Scroll

Configuration: Downflow

Decibel Rating dB : 9.2 dB

EER: 11

Energy Star Compliant: No

Height: 54 in

Ignition System: Hot Surface Ignition

MBH: 186

Max CFM: 6000

Phase: Three Phase

Power Source: [Gas, Electric]

Refrigerant: R-410A

Stages: Three

Tonnage: 15 Tons

UL Listed: No

Volts: 208/230V

Width: 85-5/16 in