0 items

American Standard HVAC 15 Ton Standard Efficiency Electric Two-Stage Downflow Commercial Packaged Air Conditioner

ATSD180F3R0A0000

Tonnage

15 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
180000
BTU Cooling Rating
186100 Btu/h
Configuration
Downflow
Decibel Rating dB
92 dB
EER
11
Height
54 in
Horsepower
1/2 hp
Length
122-3/10 in
MBH
186.1
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Two
Tonnage
15 Tons
UL Listed
Yes
Volts
208/230V
Width
84-1/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday