American Standard HVAC

15kW Heater with Breaker

Part #ABAYEABC15BK1AA  |  Manufacturer Part #BAYEABC15BK1AA

Watts:

15
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

BTU: 36900

Energy Star Compliant: No

MBH: 36.9

Phase: Single Phase

Power Source: AC

Stages: Three

Volts: 208/240V

Watts: 15