0 items

American Standard HVAC 4WCZ6 Series 16 SEER Convertible R-410A Packaged Heat Pump

A4WCZ6A1000A

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
0.9, 1.65, 16.7, 4.3, 40, 82
BTU
36000
BTU Cooling Rating
36000 Btu/h
BTU Heat Rating
34000 Btu/h
CEC Compliant
For Sale in CA
Collection
4WCZ6 Series
Configuration
Convertible
Decibel Rating dB
70 dB
EER
12.2
Energy Star Compliant
Yes
Green
Energy Star, Yes
Horsepower
1/2 hp
MBH
36
Max CFM
3020
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
SEER
16
Tonnage
3 Tons
UL Listed
No
Volts
208/230V
Weight
372

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday