0 items

American Standard HVAC 4A6H6 Series 16 SEER Two-Stage R-410A Split-System Heat Pump

A4A6H6E1000B

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heats and cools using an environmentally friendly refrigerant that's o-zone safe
  • Many models meet efficiency requirements for a federal energy tax credit when installed as part of a complete system
  • Rust resistant coating, screws and base pan protect system from the elements
  • Saves up to 56% on your heating and cooling energy usage while reducing greenhouse gas emissions by significantly surpassing government efficiency standards

SPECIFICATIONS

AMP
1.3, 152.9, 32.1, 41
Auto Switching Heat Cool
No
BTU Cooling Rating
60000 Btu/h
Collection
4A6H6 Series
Decibel Rating dB
74 dB
Depth
34 in
Energy Star Compliant
No
Height
45 in
Horsepower
1/4 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
60
Max CFM
4760
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Two
Suction Line OD
1-1/8 in
Tonnage
5 Tons
UL Listed
No
Volts
208/230V
Width
37 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday