0 items

American Standard HVAC Platinum XM 16 SEER Two-Stage R-410A Split-System Heat Pump

A4A6H6G1000A

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heats and cools using an environmentally friendly refrigerant that's ozone safe
  • Many models meet efficiency requirements for a federal energy tax credit when installed as part of a complete system
  • Rust resistant coating, screws and basepan protect system from the elements
  • Saves up to 56% on your heating and cooling energy usage while reducing greenhouse gas emissions by significantly surpassing government efficiency standards

SPECIFICATIONS

Auto Switching Heat Cool
No
Collection
Platinum XM
Decibel Rating dB
72 dB
Depth
34 in
Energy Star Compliant
No
Height
41 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
24
Max CFM
3200
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Two
Suction Line OD
5/8 in
Tonnage
2 Tons
UL Listed
No
Volts
208/230V
Width
37 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday