0 items

American Standard HVAC Freedom® 17-1/2 in. 95% AFUE 2 Ton Single-Stage Upflow and Horizontal Left 1/5 hp Natural or LP Gas Furnace

AAUH1BA9241A

BTU

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Five year limited warranty on all other parts
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heavy steel insulated cabinet
  • Heavy steel insulated cabinet is durable, quiet, and holds more heat in the furnace
  • Significantly surpasses government efficiency standards
  • Twenty year non-prorated limited warranty on heat exchanger

SPECIFICATIONS

AMP
1, 15, 5.2
ANSI Specifications
ANSI Z21.47
BTU
40000
CEC Compliant
For Sale in CA
CSA Certified
CSA 2.3
Collection
Freedom®
Condensing
No
Configuration
Horizontal Left, Upflow
Depth
28 in
Energy Star Compliant
Yes
Fan Speeds
4
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
40 in
Horsepower
1/5 hp
Ignition System
Silicon Nitride
MBH
40
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
2 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday