0 items

American Standard HVAC S9V2 17-1/2 in. 96% AFUE 3 Ton Two-Stage Downflow 1/2 hp Gas Furnace

AS9V2BD3PSAA

BTU

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
7.9
BTU
60000
CEC Compliant
For Sale in CA
Collection
S9V2
Condensing
Yes
Configuration
Downflow
Depth
28-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34 in
Horsepower
1/2 hp
Ignition System
Silicon Nitride
MBH
60
Phase
Single Phase
Power Source
Gas
Stages
Two
Tonnage
3 Tons
UL Listed
No
Volts
120V
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday