0 items

American Standard HVAC 4GXC Series 17-1/2 in. Downflow and Upflow Cased Coil for Heat Pump and Air Conditioner

A4GXCBAC6HUA

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Air Conditioner, Heat Pump
BTU
30000
Collection
4GXC Series
Configuration
Downflow, Upflow
Depth
21 in
Height
20 in
Liquid Line OD
3/8 in
MBH
30
Material
Aluminum
Power Source
Gas
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
1.5 - 2.5 Tons
Type
A4GXCB002AC6HUA
UL Listed
No
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday