American Standard HVAC 17-1/2 in. 3 Ton Downflow and Horizontal Right Cased Coil for Split-System Heat Pump and Split-System Air Conditioner

A4PXCBD36AC3HDA

Manufacturer Part #: 4PXCBD36AC3HDA

Tonnage

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Split System Air Conditioner, Split System Heat Pump
BTU
36000
Coil Type
Cased
Configuration
Downflow, Horizontal Right
Depth
21-15/32 in
Height
22-1/2 in
Liquid Line OD
3/8 in
MBH
36
Refrigerant
R-410A
Tonnage
3 Tons
UL Listed
No
Weight
46
Width
17-1/2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday