American Standard HVAC

17-1/2 in. 60000 BTU 80% AFUE 3 Ton Single-Stage Downflow and Horizontal Right 1/3 hp Gas Furnace

Part #AADD1B060A9361A  |  Item #2487463  |  Manufacturer Part #ADD1B060A9361A

BTU:

60000
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Twenty year non-prorated limited warranty on heat exchanger
  • Five year limited warranty on all other parts

Specifications

AFUE: 80.00

ANSI Specifications: ANSI Z21.47

BTU: 60000

CEC Compliant: For Sale in CA

CSA Certified: CSA 2.3

Condensing: No

Configuration: [Downflow, Horizontal Right]

Depth: 28 in

Energy Star Compliant: No

Flue Size: 4

Height: 40 in

Horsepower: 1/3 hp

Ignition System: Silicon Nitride

MBH: 60

Max Fuse Size: 15

Phase: Single Phase

Power Source: Gas

Stages: Single

Tonnage: 3 Tons

UL Listed: No

Volts: 115V

Width: 17-1/2 in