17-1/2 in. 80000 BTU 80% AFUE 3 Ton Single-Stage Downflow and Horizontal Right 1/3 hp Gas Furnace

Part #AADD1B080A9361A  |  Item #2484697  |  Manufacturer Part #ADD1B080A9361A

BTU:

80000
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Twenty year non-prorated limited warranty on heat exchanger
  • Five year limited warranty on all other parts

Specifications

AFUE: 80.00

ANSI Specifications: ANSI Z21.47

BTU: 80000

CEC Compliant: For Sale in CA

CSA Certified: CSA 2.3

Condensing: No

Configuration: [Downflow, Horizontal Right]

Depth: 28 in

Energy Star Compliant: No

Flue Size: 4

Height: 40 in

Horsepower: 1/3 hp

Ignition System: Silicon Nitride

MBH: 80

Max Fuse Size: 15

Phase: Single Phase

Power Source: Gas

Stages: Single

Tonnage: 3 Tons

UL Listed: No

Volts: 115V

Width: 17-1/2 in