0 items

American Standard HVAC 4A6C7 Series 17 SEER Single-Stage R-410A Split-System Heat Pump

A4A6C7A4000A

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
8
Auto Switching Heat Cool
No
BTU
36000
BTU Cooling Rating
36800 Btu/h
Collection
4A6C7 Series
Decibel Rating dB
72 dB
Depth
34 in
Energy Star Compliant
No
Height
33 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
36
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
3 Tons
Type
A4A6C7036A4000A
UL Listed
No
Volts
460V
Width
37 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday