0 items

American Standard HVAC 18000 BTU 1.5 Tons 13 SEER R-410A Split System Builder Heat Pump

A4TWB3018D1000A

BTU

18000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
18000
Depth
30 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
29 in
Liquid Line OD
3/8 in
Refrigerant
R-410A
Tonnage
1.5 Tons
Volts
208/230V
Width
33 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday