0 items

American Standard HVAC 4TXU20 Series 20 SEER R-410A Single Zone Split-System Heat Pump

A4TXU20A10N0A

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Auto Switching Heat Cool
No
BTU
30000
BTU Heat Rating
31200 Btu/h
Collection
4TXU20 Series
Decibel Rating dB
58 dB
Depth
16-4/5 in
Energy Star Compliant
No
Height
31-1/10 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
28.2
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
5/16 in
Tonnage
2.5 Tons
UL Listed
No
Volts
208/230V
Weight
159
Width
38-3/5 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday