American Standard HVAC

20kW Heater with Breaker

Part #ABAYHTR1520BRKB  |  Manufacturer Part #BAYHTR1520BRKB

Watts:

20
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

AMP: 80

BTU: 65500

Configuration: [Downflow, Horizontal]

Energy Star Compliant: No

MBH: 65.5

Phase: Single Phase

Stages: Two

Volts: 208/240V

Watts: 20