American Standard HVAC

20T Split System Cooling 460/3 Dual Comp

Part #ATTA240E400A  |  Manufacturer Part #TTA240E400A

Tonnage:

20 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

Depth: 95 in

Height: 45 in

Phase: Three Phase

Tonnage: 20 Tons

Volts: 460V

Width: 46 in