0 items

American Standard HVAC TFM 21-1/2 x 7-1/2 x 21 in. Media Air Handle

ATFMB0AH0

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • CleanEffects™ removes up to 99.98 percentage of allergens from the filtered air
  • Constructed of heavy 18 gage metal to protect the filter and internal electronics
  • Designed for flush fit on both sides and rear of equipment cabinet
  • Five year limited warranty on all other parts
  • Gaskets come with the air cleaner to seal out unwanted air
  • Outperforms HEPA and up to 100 times more effective than a standard 1" filter
  • Power door provides easy access to internal components and features a filter status display as well as safety interlocks that automatically shut down the power when the door is opened for maintenance or cleaning
  • Ten year electronics warranty

SPECIFICATIONS

Collection
TFM
Depth
21 in
Height
7-1/2 in
Width
21-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday