American Standard HVAC 21 in. 100000 BTU 80% AFUE 4 Ton Single-Stage Downflow and Horizontal Right 1/2 hp Gas Furnace

AADD1C100A9481A

BTU

100000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Five year limited warranty on all other parts
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Twenty year non-prorated limited warranty on heat exchanger

SPECIFICATIONS

AMP
11.6
BTU
100000
CEC Compliant
For Sale in CA
Condensing
No
Configuration
Downflow, Horizontal Right
Depth
28-1/2 in
Energy Star Compliant
No
Height
40 in
Horsepower
1/2 hp
Ignition System
Silicon Nitride
MBH
100
Max CFM
1965
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
4 Tons
UL Listed
No
Volts
115V
Width
21 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday