American Standard HVAC 21 in. 3.5 Ton Upflow and Horizontal Left Cased Coil for Heat Pump

A4PXCCU42AC3HAA

Manufacturer Part #: 4PXCCU42AC3HAA

Tonnage

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Heat Pump
BTU
42000
Coil Type
Cased
Configuration
Horizontal Left, Upflow
Depth
21-1/2 in
Height
26-9/10 in
Liquid Line OD
3/8 in
MBH
42
Refrigerant
R-410A
Tonnage
3.5 Tons
UL Listed
No
Width
21 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday